Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CARBIDE STR. Chucking Reamer

  • Mfr # K910200700

  • Zoro # G115727691


product price: $28.55
/ea

Key Features

Overall Length
1.75 in. (44.4499 mm)
Drill Bit Size
#50
Flute Length
0.5 in. (12.7 mm)
Shank Diameter
0.07 in. (1.778 mm)
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K910200700
Zoro #
G115727691
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.75 in. (44.4499 mm)
Drill Bit Size
#50
Flute Length
0.5 in. (12.7 mm)
Shank Diameter
0.07 in. (1.778 mm)

Details

Number of Flutes
4
Material - Machining
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.