
CARBIDE STR. Chucking Reamer
Mfr # K910700475
Zoro # G515729448
product price: $34.45
/eaKey Features
Overall Length
1.5 in
Flute Length
0.375 in
Shank Diameter
0.0475 in
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K910700475
Zoro #
G515729448
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1.5 in
Flute Length
0.375 in
Shank Diameter
0.0475 in
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.