Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CARBIDE STR. Chucking Reamer

  • Mfr # K910701170

  • Zoro # G515730086


product price: $34.69
/ea

Key Features

Overall Length
2.25 in.
Flute Length
0.625 in.
Shank Diameter
0.117 in.
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K910701170
Zoro #
G515730086
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2.25 in.
Flute Length
0.625 in.
Shank Diameter
0.117 in.

Details

Number of Flutes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.