
CARBIDE STR. Chucking Reamer
Mfr # K910701290
Zoro # G115730080
product price: $34.75
/eaKey Features
Overall Length
2.25 in. (57.15 mm)
Flute Length
0.625 in. (15.875 mm)
Shank Diameter
0.129 in. (3.27659 mm)
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K910701290
Zoro #
G115730080
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2.25 in. (57.15 mm)
Flute Length
0.625 in. (15.875 mm)
Shank Diameter
0.129 in. (3.27659 mm)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.