
CARBIDE STR. Chucking Reamer
Mfr # K910701480
Zoro # G915729970
product price: $41.15
/eaKey Features
Overall Length
2.5 in
Flute Length
0.75 in
Shank Diameter
0.148 in
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K910701480
Zoro #
G915729970
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2.5 in
Flute Length
0.75 in
Shank Diameter
0.148 in
Details
Number of Flutes
4
Material - Machining
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.