
CARBIDE STR. Chucking Reamer
Mfr # K910701720
Zoro # G115723624
product price: $44.55
/eaKey Features
Overall Length
2.75 in. (69.85 mm)
Flute Length
0.875 in. (22.2249 mm)
Shank Diameter
0.172 in. (4.36879 mm)
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K910701720
Zoro #
G115723624
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2.75 in. (69.85 mm)
Flute Length
0.875 in. (22.2249 mm)
Shank Diameter
0.172 in. (4.36879 mm)
Details
Number of Flutes
4
Material - Machining
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.