Zoro Homepage

CARBIDE STR. Chucking Reamer

  • Mfr # K910702510

  • Zoro # G315723646


product price: $58.89
/ea

Key Features

Overall Length
3 in
Flute Length
1 in
Shank Diameter
0.251 in
Number of Flutes
4
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K910702510
Zoro #
G315723646
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 in
Flute Length
1 in
Shank Diameter
0.251 in

Details

Number of Flutes
4
Material - Machining
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.