
CARBIDE STR. Chucking Reamer
Mfr # K910702620
Zoro # G115723655
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Overall Length
3.25 in. (82.55 mm)
Flute Length
1.125 in. (28.575 mm)
Shank Diameter
0.262 in. (6.6548 mm)
Number of Flutes
6
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K910702620
Zoro #
G115723655
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3.25 in. (82.55 mm)
Flute Length
1.125 in. (28.575 mm)
Shank Diameter
0.262 in. (6.6548 mm)
Details
Number of Flutes
6
Material - Machining
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.