Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CARBIDE STR. Chucking Reamer

  • Mfr # K910702850

  • Zoro # G115723884


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Overall Length
3.25 in. (82.55 mm)
Flute Length
1.125 in. (28.575 mm)
Shank Diameter
0.285 in. (7.23899 mm)
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K910702850
Zoro #
G115723884
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3.25 in. (82.55 mm)
Flute Length
1.125 in. (28.575 mm)
Shank Diameter
0.285 in. (7.23899 mm)

Details

Number of Flutes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.