Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CARBIDE STR. Chucking Reamer

  • Mfr # K910703700

  • Zoro # G215726457


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Flute Length
1.25 in. (31.75 mm)
Shank Diameter
0.37 in. (9.398 mm)
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team