Zoro Homepage

CARBIDE STR. Chucking Reamer

  • Mfr # K910703880

  • Zoro # G615726224


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1.25 in. (31.75 mm)
Shank Diameter
0.388 in. (9.8552 mm)
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K910703880
Zoro #
G615726224
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
1.25 in. (31.75 mm)
Shank Diameter
0.388 in. (9.8552 mm)

Details

Number of Flutes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.