Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CARBIDE STR. Chucking Reamer

  • Mfr # K910703930

  • Zoro # G715726209


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5 in
Flute Length
1.25 in
Shank Diameter
0.393 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K910703930
Zoro #
G715726209
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3.5 in
Flute Length
1.25 in
Shank Diameter
0.393 in

Details

Number of Flutes
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.