
CARBIDE STR. Chucking Reamer
Mfr # K910704700
Zoro # G415727735
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Flute Length
1.375 in
Shank Diameter
0.47 in
Number of Flutes
6
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K910704700
Zoro #
G415727735
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 in
Flute Length
1.375 in
Shank Diameter
0.47 in
Details
Number of Flutes
6
Material - Machining
Carbide
Finish - Machining
Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.