Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cbn 2 Flute 30 Degree Helix Ball End Mill

  • Mfr # ESB94030060

  • Zoro # G4341160


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
2
Spiral Direction
Right Hand
Length of Cut
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB94030060
Zoro #
G4341160
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.8 mm
Length Below Shank
6 mm
Milling Diameter
3 mm
Overall Length
50 mm
Shank Dia.
4 mm

Details

Single End/Double End
Single End
Helix Angle
30°
Number of Flutes
2
Spiral Direction
Right Hand
Reach
6 mm
Helix Type
Equal Index
End Mill Material
CBN Tip/Carbide Shank
System of Measurement
Metric
Center Cutting
Center Cutting
End Mill Style
Ball
Finish
CBN
Series
ESB94
Type
Finisher
End Mill Application
High Hardened Steels HRc50-70
Shank Type
Plain Shank
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.