Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cbn 2 Flute 30 Degree Helix Corner Radius End Mill

  • Mfr # ESD02020206

  • Zoro # G4234654


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Shank Dia.
4 mm
Length of Cut
1.2 mm
End Mill Material
CBN Tip/Carbide Shank
Series
ESD02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD02020206
Zoro #
G4234654
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
4 mm
Length of Cut
1.2 mm
Overall Length
50 mm
Length Below Shank
6 mm
Radius
0.20 mm
Corner Radius
0.20 mm
Milling Diameter
2 mm

Details

Single End/Double End
Single End
End Mill Material
CBN Tip/Carbide Shank
Series
ESD02
Center Cutting
Center Cutting
Helix Angle
System of Measurement
Metric
End Mill Style
Radius
Helix Type
Non-Helical
Reach
6 mm
Spiral Direction
Non-Helical
Type
Finisher
Finish
CBN
Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
High Hardened Steels HRc50-70
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.