Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cfrp Compression Router W/O Chip Breaker 6Fl Cvd Coated

  • Mfr # URT5P1AN0500

  • Zoro # G4498694


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1-1/2 in
Overall Length
4 in
Number of Flutes
6
Finish
CVD Diamond Coated
Shank Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URT5P1AN0500
Zoro #
G4498694
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
1-1/2 in
Overall Length
4 in
Shank Size
1/2 in
Size
1/2 in

Details

Number of Flutes
6
Item
Compression Router
Finish
CVD Diamond Coated
Chip Breaker
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.