Zoro Homepage

Cfrp Finishing Router 8Fl Cvd Diamond Coated

  • Mfr # URT5P1AP0500

  • Zoro # G4508138


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1-1/2 in
Shank Dia.
1/2 in
Number of Flutes
8
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URT5P1AP0500
Zoro #
G4508138
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
1-1/2 in
Shank Dia.
1/2 in
Overall Length
4 in

Details

Number of Flutes
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.