Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap, 1"-12, Plug, UN, 3 Flutes

  • Mfr # M9806

  • Zoro # G4314402


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9806
Zoro #
G4314402
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1"-12
Max Depth Of Thread
3.0xD

Details

Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
Powdered Metal HSS-PM
Application
Steels and Stainless Steels <35HRc
Tap Finish
Steam Oxide Finish
Tap Style
Spiral Point
Coolant Through
No
Shank Type
USCTI
Thread Limit
H6
Cutting Direction
Right Hand
Hole Type
Through Hole
Series
M9
Thread Chamfer
4-5 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.