Zoro Homepage

CNC Tap, 1"-12, Plug, UN, 3 Flutes

  • Mfr # T4806S

  • Zoro # G4411781


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-12
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
Steam Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4806S
Zoro #
G4411781
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1"-12
Max Depth Of Thread
3.0xD

Details

Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
Steam Oxide Finish
Thread Direction
Right Hand
Tap Style
Spiral Point
Tap Material
HSS / Cobalt
Application
Universal Multi-Purpose
Shank Type
USCTI
Cutting Direction
Right Hand
Coolant Through
No
Thread Limit
H6
Hole Type
Through Hole
Thread Chamfer
4-5 Pitch Lead
Series
T4-S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.