
CNC Tap, 1-1/8"-8, Plug, UN, 4 Flutes
Mfr # O1836
Zoro # G4360261
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1-1/8"-8
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Hardslick Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O1836
Zoro #
G4360261
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
1-1/8"-8
Max Depth Of Thread
3.0xD
Details
Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Hardslick Coated
Tap Style
Spiral Point
Thread Direction
Right Hand
Tap Material
Powdered Metal HSS-PM
Application
Steels and Stainless Steels <35HRc
Series
O1
Thread Chamfer
4-5 Pitch Lead
Shank Type
USCTI
Coolant Through
No
Thread Limit
H6
Cutting Direction
Right Hand
Hole Type
Through Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.