Zoro Homepage

CNC Tap, 1/2"-13, Bottoming, UN, 4 Flutes, TiCN Coated

  • Mfr # T7565C

  • Zoro # G4417278


product price: $31.95
/ea

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
TiCN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7565C
Zoro #
G4417278
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2"-13
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap
Tap Chamfer
Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
TiCN Coated
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Application
Universal Multi-Purpose
Series
T7-C
Thread Limit
H5
Thread Chamfer
1-2 Pitch Lead
Helix Angle
40 Degrees
Shank Type
USCTI
Hole Type
Blind Hole
Flute Type
Spiral
Coolant Through
No
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.