
CNC Tap, 1/2"-13, Modified Bottoming, 4 Flutes, UN
Mfr # TR565A
Zoro # G4495072
product price: $59.29
/eaKey Features
Tap Thread Size
1/2"-13
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Application
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR565A
Zoro #
G4495072
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
1/2"-13
Max Depth Of Thread
2.0xD
Details
Item
CNC Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Application
Cast Iron
Thread Direction
Right Hand
Tap Style
Straight Flute
Tap Material
Powdered Metal HSS-PM
Tap Finish
TiAlN Coated
Thread Chamfer
2-3 Pitch Lead
Thread Limit
H5
Shank Type
USCTI
Series
TR-A
Coolant Through
Yes
Hole Type
Blind Hole
Cutting Direction
Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.