Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap, #4-40, Modified Bottoming, 4 Flutes, UN

  • Mfr # TKS67162

  • Zoro # G4495599


product price: $23.75
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Tap Finish
TiCN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKS67162
Zoro #
G4495599
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#4-40
Max Depth Of Thread
2.0xD

Details

Item
CNC Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Tap Finish
TiCN Coated
Tap Material
Powdered Metal HSS-PM
Thread Direction
Right Hand
Tap Style
Straight Flute
Thread Limit
H2
Thread Chamfer
2-3 Pitch Lead
Series
TKS67
Cutting Direction
Right Hand
Shank Type
USCTI
Hole Type
Blind Hole
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.