
CNC Tap, #4-40, Plug, UN, 2 Flutes
Mfr # M9164
Zoro # G4364084
product price: $17.69
/eaKey Features
Tap Thread Size
#4-40
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
2
Tap Style
Spiral Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M9164
Zoro #
G4364084
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#4-40
Max Depth Of Thread
3.0xD
Details
Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
2
Tap Style
Spiral Point
Tap Material
Powdered Metal HSS-PM
Thread Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Tap Finish
Steam Oxide Finish
Shank Type
USCTI
Series
M9
Coolant Through
No
Cutting Direction
Right Hand
Thread Chamfer
4-5 Pitch Lead
Hole Type
Through Hole
Thread Limit
H4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.