Zoro Homepage

CNC Tap, #4-48, Bottoming, UN, 4 Flutes, TiCN Coated

  • Mfr # T7182C

  • Zoro # G4400819


product price: $17.39
/ea

Key Features

Tap Thread Size
#4-48
Tap Chamfer
Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
TiCN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7182C
Zoro #
G4400819
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#4-48
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap
Tap Chamfer
Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
TiCN Coated
Tap Material
HSS / Cobalt
Thread Direction
Right Hand
Application
Universal Multi-Purpose
Helix Angle
40 Degrees
Series
T7-C
Thread Chamfer
1-2 Pitch Lead
Cutting Direction
Right Hand
Flute Type
Spiral
Hole Type
Blind Hole
Thread Limit
H2
Coolant Through
No
Shank Type
USCTI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.