Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap, #5-44, Modified Bottoming, 4 Flutes, UN

  • Mfr # TKS67221

  • Zoro # G4492123


product price: $23.85
/ea

Key Features

Tap Thread Size
#5-44
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Tap Material
Powdered Metal HSS-PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKS67221
Zoro #
G4492123
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#5-44
Max Depth Of Thread
2.0xD

Details

Item
CNC Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Tap Material
Powdered Metal HSS-PM
Tap Finish
TiCN Coated
Tap Style
Straight Flute
Thread Direction
Right Hand
Hole Type
Blind Hole
Cutting Direction
Right Hand
Thread Chamfer
2-3 Pitch Lead
Shank Type
USCTI
Coolant Through
No
Thread Limit
H1
Series
TKS67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.