Zoro Homepage

CNC Tap, 5/16"-18, Modified Bottoming, UN, 4 Flutes, Steam Oxide Finish

  • Mfr # TCA443S

  • Zoro # G4387044


product price: $30.39
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA443S
Zoro #
G4387044
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/16"-18
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide Finish
Tap Material
Powdered Metal HSS-PM
Thread Direction
Right Hand
Application
Free-Machining Stainless <23HRc
Thread Chamfer
2-3 Pitch Lead
Shank Type
USCTI
Series
TCA-S
Thread Limit
H3
Coolant Through
No
Flute Type
Spiral
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.