
CNC Tap, 5/16"-24, Modified Bottoming, UN, 3 Flutes, Steam Oxide Finish
Mfr # T2465S
Zoro # G4408939
product price: $17.15
/eaKey Features
Tap Thread Size
5/16"-24
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
Steam Oxide Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2465S
Zoro #
G4408939
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
5/16"-24
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
Steam Oxide Finish
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Series
T2-S
Flute Type
Spiral
Thread Chamfer
2-3 Pitch Lead
Helix Angle
40 Degrees
Shank Type
USCTI
Thread Limit
H5
Hole Type
Blind Hole
Coolant Through
No
Cutting Direction
Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.