Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap, 5/8"-11, Plug, UN, 3 Flutes

  • Mfr # O1643

  • Zoro # G4359473


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
Hardslick Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O1643
Zoro #
G4359473
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/8"-11
Max Depth Of Thread
3.0xD

Details

Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Finish
Hardslick Coated
Tap Style
Spiral Point
Application
Steels and Stainless Steels <35HRc
Tap Material
Powdered Metal HSS-PM
Thread Direction
Right Hand
Thread Chamfer
4-5 Pitch Lead
Coolant Through
No
Thread Limit
H3
Series
O1
Hole Type
Through Hole
Shank Type
USCTI
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.