
CNC Tap, #6-32, Plug, UN, 3 Flutes
Mfr # TTS66243
Zoro # G4492290
product price: $20.45
/eaKey Features
Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Application
High Speed Multi-Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTS66243
Zoro #
G4492290
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#6-32
Max Depth Of Thread
3.0xD
Details
Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Application
High Speed Multi-Purpose
Tap Finish
TiN Coated
Thread Direction
Right Hand
Tap Material
Powdered Metal HSS-PM
Tap Style
Spiral Point
Hole Type
Through Hole
Shank Type
USCTI
Coolant Through
No
Thread Chamfer
4-5 Pitch Lead
Cutting Direction
Right Hand
Series
TTS66
Thread Limit
H3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.