Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap, 7/16"-20, Modified Bottoming, 4 Flutes, UN

  • Mfr # TR545R

  • Zoro # G4492351


product price: $73.95
/ea

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR545R
Zoro #
G4492351
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16"-20
Max Depth Of Thread
2.0xD

Details

Item
CNC Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Thread Direction
Right Hand
Tap Material
Powdered Metal HSS-PM
Tap Finish
TiAlN Coated
Application
Cast Iron
Tap Style
Straight Flute
Coolant Through
Yes
Series
TR-R
Thread Chamfer
2-3 Pitch Lead
Shank Type
USCTI
Thread Limit
H5
Cutting Direction
Right Hand
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.