
CNC Tap, #8-32, Modified Bottoming, UN, 4 Flutes, TiN Coated
Mfr # TTS65283
Zoro # G4423760
product price: $21.29
/eaKey Features
Tap Thread Size
#8-32
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
TiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTS65283
Zoro #
G4423760
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#8-32
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
TiN Coated
Application
High Speed Multi-Purpose
Thread Direction
Right Hand
Tap Material
Powdered Metal HSS-PM
Series
TTS65
Shank Type
USCTI
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Thread Chamfer
2-3 Pitch Lead
Hole Type
Blind Hole
Coolant Through
No
Thread Limit
H3
Flute Type
Spiral
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.