Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap, 9/16"-18, Modified Bottoming, 4 Flutes, UN

  • Mfr # TR625

  • Zoro # G4498292


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Tap Material
Powdered Metal HSS-PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR625
Zoro #
G4498292
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
9/16"-18
Max Depth Of Thread
2.0xD

Details

Item
CNC Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
UN
Tap Material
Powdered Metal HSS-PM
Tap Finish
TiAlN Coated
Tap Style
Straight Flute
Application
Cast Iron
Thread Direction
Right Hand
Shank Type
USCTI
Hole Type
Blind Hole
Series
TR
Cutting Direction
Right Hand
Thread Limit
H5
Coolant Through
No
Thread Chamfer
2-3 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.