Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap, DIN Length, 1-1/4"-7, Modified Bottoming, UN, 4 Flutes, Hardslick Coated

  • Mfr # BG862H

  • Zoro # G4287909


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-7
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Hardslick Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG862H
Zoro #
G4287909
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-1/4"-7
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap, DIN Length
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Hardslick Coated
Thread Direction
Right Hand
Application
Stainless Steels
Tap Material
HSS / Cobalt
Hole Type
Blind Hole
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
40 Degrees
Thread Limit
H8
Coolant Through
No
Thread Chamfer
2-3 Pitch Lead
Series
BG
Shank Type
USCTI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.