CNC Tap, DIN Length, 1-3/8"-8, Modified Bottoming, UN, 4 Flutes, Hardslick Coated

  • Mfr # BG912H

  • Zoro # G4288624


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Hardslick Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG912H
Zoro #
G4288624
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-3/8"-8
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap, DIN Length
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Hardslick Coated
Application
Stainless Steels
Tap Material
HSS / Cobalt
Thread Direction
Right Hand
Flute Type
Spiral
Coolant Through
No
Thread Limit
H8
Cutting Direction
Right Hand
Shank Type
USCTI
Thread Chamfer
2-3 Pitch Lead
Series
BG
Helix Angle
40 Degrees
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.