CNC Tap, DIN Length, 1-3/8"-8, Modified Bottoming, UN, 4 Flutes, Steam Oxide + TiN Coated

  • Mfr # BG912GB

  • Zoro # G4287218


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide + TiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG912GB
Zoro #
G4287218
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-3/8"-8
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap, DIN Length
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide + TiN Coated
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Application
Stainless Steels
Helix Angle
40 Degrees
Shank Type
USCTI
Series
BG-GB
Hole Type
Blind Hole
Thread Limit
H8
Cutting Direction
Right Hand
Coolant Through
No
Thread Chamfer
2-3 Pitch Lead
Flute Type
Spiral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.