
CNC Tap, DIN Length, #12-28, Modified Bottoming, UN, 4 Flutes, TiCN Coated
Mfr # T1383C
Zoro # G4376888
product price: $17.15
/eaKey Features
Tap Thread Size
#12-28
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1383C
Zoro #
G4376888
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#12-28
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap, DIN Length
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
TiCN Coated
Thread Direction
Right Hand
Application
Universal Multi-Purpose
Tap Material
HSS / Cobalt
Thread Limit
H3
Flute Type
Spiral
Series
T1-C
Cutting Direction
Right Hand
Shank Type
USCTI
Coolant Through
No
Helix Angle
40 Degrees
Hole Type
Blind Hole
Thread Chamfer
2-3 Pitch Lead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.