Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CNC Tap, DIN Length, 1/4"-20, Plug, UN, 3 Flutes

  • Mfr # N4403

  • Zoro # G4326984


product price: $24.29
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Material
Powdered Metal HSS-PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4403
Zoro #
G4326984
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4"-20
Max Depth Of Thread
3.0xD

Details

Item
CNC Tap, DIN Length
Tap Chamfer
Plug
Tap Thread Type
UN
Number of Flutes
3
Tap Material
Powdered Metal HSS-PM
Application
Steels and Stainless Steels <35HRc
Tap Style
Spiral Point
Tap Finish
Steam Oxide Finish
Thread Direction
Right Hand
Coolant Through
No
Thread Chamfer
4-5 Pitch Lead
Thread Limit
H3
Hole Type
Through Hole
Series
N4
Cutting Direction
Right Hand
Shank Type
USCTI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.