
CNC Tap, DIN Length, #2-56, Modified Bottoming, UN, 2 Flutes, Steam Oxide Finish
Mfr # BF082
Zoro # G4302968
product price: $49.95
/eaKey Features
Tap Thread Size
#2-56
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
2
Tap Finish
Steam Oxide Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF082
Zoro #
G4302968
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#2-56
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap, DIN Length
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
2
Tap Finish
Steam Oxide Finish
Tap Material
Powdered Metal HSS-PM
Application
Steels and Stainless Steels <35HRc
Thread Direction
Right Hand
Shank Type
USCTI
Thread Chamfer
2-3 Pitch Lead
Thread Limit
H2
Helix Angle
40 Degrees
Cutting Direction
Right Hand
Series
BF
Flute Type
Spiral
Hole Type
Blind Hole
Coolant Through
No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.