CNC Tap, DIN Length, 3/4"-10, Modified Bottoming, UN, 4 Flutes, Steam Oxide Finish

  • Mfr # T1705S

  • Zoro # G4366911


product price:  $88.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1705S
Zoro #
G4366911
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4"-10
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap, DIN Length
Tap Chamfer
Modified Bottoming
Tap Thread Type
UN
Number of Flutes
4
Tap Finish
Steam Oxide Finish
Application
Universal Multi-Purpose
Tap Material
HSS / Cobalt
Thread Direction
Right Hand
Flute Type
Spiral
Hole Type
Blind Hole
Thread Limit
H5
Shank Type
USCTI
Coolant Through
No
Cutting Direction
Right Hand
Series
T1-S
Thread Chamfer
2-3 Pitch Lead
Helix Angle
40 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.