CNC Tap, DIN Length, M8-1.25, Modified Bottoming, Metric, 3 Flutes, Steam Oxide Finish

  • Mfr # BD365

  • Zoro # G4294163


product price:  $23.95
/ea

Key Features

Tap Thread Size
M8-1.25
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
3
Tap Finish
Steam Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD365
Zoro #
G4294163
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M8-1.25
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap, DIN Length
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
3
Tap Finish
Steam Oxide Finish
Application
Steels and Stainless Steels <35HRc
Thread Direction
Right Hand
Tap Material
Powdered Metal HSS-PM
Series
BD
Coolant Through
No
Helix Angle
40 Degrees
Hole Type
Blind Hole
Shank Type
USCTI
Cutting Direction
Right Hand
Flute Type
Spiral
Thread Limit
D5
Thread Chamfer
2-3 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.