
CNC Tap, M10-1.25, Plug, Metric, 3 Flutes
Mfr # N8435
Zoro # G4310360
product price: $37.69
/eaKey Features
Tap Thread Size
M10-1.25
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N8435
Zoro #
G4310360
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M10-1.25
Max Depth Of Thread
3.0xD
Details
Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Thread Direction
Right Hand
Tap Style
Spiral Point
Tap Finish
Hardslick Coated
Tap Material
HSS / Cobalt
Application
Steels and Stainless Steels <35HRc
Thread Limit
D5
Shank Type
USCTI
Cutting Direction
Right Hand
Series
N8
Thread Chamfer
4-5 Pitch Lead
Coolant Through
No
Hole Type
Through Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.