
CNC Tap, M10-1.5, Plug, Metric, 3 Flutes
Mfr # N8426
Zoro # G4320328
product price: $37.69
/eaKey Features
Tap Thread Size
M10-1.5
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Application
Steels and Stainless Steels <35HRc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N8426
Zoro #
G4320328
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M10-1.5
Max Depth Of Thread
3.0xD
Details
Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Application
Steels and Stainless Steels <35HRc
Tap Material
HSS / Cobalt
Tap Finish
Hardslick Coated
Tap Style
Spiral Point
Thread Direction
Right Hand
Series
N8
Thread Limit
D6
Hole Type
Through Hole
Thread Chamfer
4-5 Pitch Lead
Coolant Through
No
Shank Type
USCTI
Cutting Direction
Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.