Zoro Homepage

CNC Tap, M12-1.25, Modified Bottoming, Metric, 4 Flutes, TiCN Coated

  • Mfr # TCC525C

  • Zoro # G4410013


product price: $57.79
/ea

Key Features

Tap Thread Size
M12-1.25
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiCN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCC525C
Zoro #
G4410013
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M12-1.25
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiCN Coated
Thread Direction
Right Hand
Tap Material
Powdered Metal HSS-PM
Application
Free-Machining Stainless <23HRc
Hole Type
Blind Hole
Helix Angle
45 Degrees
Shank Type
USCTI
Series
TCC-C
Coolant Through
No
Thread Limit
D5
Thread Chamfer
2-3 Pitch Lead
Cutting Direction
Right Hand
Flute Type
Spiral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.