
CNC Tap, M14-1.5, Modified Bottoming, 4 Flutes, Metric
Mfr # TR556
Zoro # G4492360
product price: $68.49
/eaKey Features
Tap Thread Size
M14-1.5
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
Metric
Tap Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR556
Zoro #
G4492360
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M14-1.5
Max Depth Of Thread
2.0xD
Details
Item
CNC Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
Metric
Tap Finish
TiAlN Coated
Tap Style
Straight Flute
Application
Cast Iron
Tap Material
Powdered Metal HSS-PM
Thread Direction
Right Hand
Thread Chamfer
2-3 Pitch Lead
Cutting Direction
Right Hand
Thread Limit
D6
Coolant Through
No
Shank Type
USCTI
Hole Type
Blind Hole
Series
TR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.