CNC Tap, M14-1.5, Modified Bottoming, Metric, 4 Flutes, Steam Oxide Finish

  • Mfr # TCD556S

  • Zoro # G4411039


product price: $53.19
/ea

Key Features

Tap Thread Size
M14-1.5
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Steam Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCD556S
Zoro #
G4411039
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M14-1.5
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Steam Oxide Finish
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Application
Free-Machining Stainless <23HRc
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
USCTI
Flute Type
Spiral
Hole Type
Blind Hole
Helix Angle
45 Degrees
Series
TCD-S
Thread Chamfer
2-3 Pitch Lead
Thread Limit
D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.