
CNC Tap, M14-2, Plug, Metric, 3 Flutes
Mfr # T3547S
Zoro # G4410250
product price: $45.95
/eaKey Features
Tap Thread Size
M14-2
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Application
Universal Multi-Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3547S
Zoro #
G4410250
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M14-2
Max Depth Of Thread
3.0xD
Details
Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Tap Finish
Steam Oxide Finish
Tap Style
Spiral Point
Thread Chamfer
4-5 Pitch Lead
Hole Type
Through Hole
Coolant Through
No
Thread Limit
D7
Shank Type
USCTI
Series
T3-S
Cutting Direction
Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.