
CNC Tap, M16-1.5, Bottoming, Metric, 4 Flutes, TiCN Coated
Mfr # T9616C
Zoro # G4414414
product price: $57.19
/eaKey Features
Tap Thread Size
M16-1.5
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9616C
Zoro #
G4414414
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M16-1.5
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiCN Coated
Tap Material
HSS / Cobalt
Thread Direction
Right Hand
Application
Universal Multi-Purpose
Thread Limit
D6
Shank Type
USCTI
Coolant Through
No
Helix Angle
40 Degrees
Series
T9-C
Flute Type
Spiral
Thread Chamfer
1-2 Pitch Lead
Hole Type
Blind Hole
Cutting Direction
Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.