
CNC Tap, M18-2.5, Modified Bottoming, Metric, 4 Flutes, Steam Oxide Finish
Mfr # T5657S
Zoro # G4391140
product price: $84.15
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M18-2.5
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Steam Oxide Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5657S
Zoro #
G4391140
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M18-2.5
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
Steam Oxide Finish
Application
Universal Multi-Purpose
Tap Material
HSS / Cobalt
Thread Direction
Right Hand
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Series
T5-S
Thread Chamfer
2-3 Pitch Lead
Hole Type
Blind Hole
Coolant Through
No
Flute Type
Spiral
Shank Type
USCTI
Thread Limit
D7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.