Zoro Homepage

CNC Tap, M18-2.5, Plug, Metric, 3 Flutes

  • Mfr # T3657S

  • Zoro # G4410698


product price: $69.85
/ea

Key Features

Tap Thread Size
M18-2.5
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3657S
Zoro #
G4410698
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M18-2.5
Max Depth Of Thread
3.0xD

Details

Item
CNC Tap
Tap Chamfer
Plug
Tap Thread Type
Metric
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Tap Style
Spiral Point
Application
Universal Multi-Purpose
Tap Finish
Steam Oxide Finish
Hole Type
Through Hole
Shank Type
USCTI
Series
T3-S
Thread Chamfer
4-5 Pitch Lead
Cutting Direction
Right Hand
Thread Limit
D7
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.